missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palladium, 4% Platinum, 1% on carbon paste E101023-4/1, Thermo Scientific™
152.00 € - 652.00 €
Specifications
Color | Black |
---|---|
Physical Form | Powder |
Odor | Odorless |
Chemical Name or Material | Palladium, 4% Platinum, 1% on carbon paste E101023-4/1 |
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Black | |
Powder | |
Odorless | |
Palladium, 4% Platinum, 1% on carbon paste E101023-4/1 |
Safety and Handling
P210-P240-P241-P280-P370+P378q
H228
missing translation for 'tsca' : No
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title