missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palladium, 4.5% Rhodium, 0.5% on carbon paste, F101023-4.5/0.5, Thermo Scientific™
179.90 € - 635.00 €
Specifications
Color | Gray |
---|---|
Physical Form | Solid |
Odor | Odorless |
Chemical Name or Material | Palladium, 4.5% Rhodium, 0.5% on carbon paste, F101023-4.5 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15497737
|
Thermo Scientific Alfa Aesar
H37169.06 |
5 g |
179.90 €
5g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15407747
|
Thermo Scientific Alfa Aesar
H37169.14 |
25 g | N/A | ||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Gray | |
Solid | |
Odorless | |
Palladium, 4.5% Rhodium, 0.5% on carbon paste, F101023-4.5 |
Safety and Handling
P210-P240-P241-P280-P370+P378q
H228
missing translation for 'tsca' : No
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title