missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Optical Glass Micro Cells
101.00 € - 139.00 €
Specifications
Type | Micro Cell |
---|---|
Material | Optical Glass |
Closure Material | PTFE |
Width (Metric) Interior | 9.5mm |
Quantity | 1Each |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10673711
|
Hellma™
6030-50-10 |
17.5 mL |
139.00 €
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
10343841
|
Hellma™
6030-20-10 |
7 mL |
101.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Specifications
Micro Cell | |
PTFE | |
1Each | |
45 mm |
Optical Glass | |
9.5mm | |
360 to 2500 nm | |
12.5 mm |