missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class F1 Proof Line Weight Set without Certificate

Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class F1 Proof LIne Weight Set without Certificate is supplied with gloves, tweezers and brush in high-quality plastic case

326.00 € - 2895.00 €

Specifications

Product Type Proof Line Weight Set
Classification OIML Class F1
View More Specs

Products 4
Product Code Brand Mass Material Price Quantity & Availability  
Product Code Brand Mass Material Price Quantity & Availability  
11363354
View Documents Promotion Details
Sartorius™
YCS01-253-AC-00
1 mg to 500 mg Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg)
326.00 €
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
11333354
View Documents Promotion Details
Sartorius™
YCS31-513-AC-00
1 g to 100 g Special Stainless Steel
672.00 €
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
11323374
View Documents Promotion Details
Sartorius™
YCS31-613-AC-00
1 g to 1 kg Special Stainless Steel
1450.00 €
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
11303384
View Documents Promotion Details
Sartorius™
YCS31-653-AC-00
1 g to 5 kg Special Stainless Steel
2895.00 €
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
Description

Description

Values 1 to 5mg: Aluminum leaf weights with density of 2,650 kg/m3
Values of 10 to 500mg: Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher: Polished, special stainless steel knob weights with density of 7,950kg/m3
  • Highly corrosion resistant
  • Non-magnetizable
  • Tolerances comply with OIML R111-1
  • Includes sturdy plastic carry case
Specifications

Specifications

Proof Line Weight Set
OIML Class F1
Videos
SDS
Documents

Documents

Product Certifications