missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Objective Planachromatic Spares
243.00 € - 285.00 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12358538
|
Fisherbrand™
2622.0105 |
FB69075 |
285.00 €
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
12328608
|
Fisherbrand™
3623.0107 |
Microscope FB69196 |
243.00 €
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
Description
Magnum series microscopes have a robust T-shaped base, designed for maximum stability, with modern ergonomic features to ensure a comfortable, prolonged viewing position.- The trinocular versions allow connection to cameras while the planachromatic objectives provide true colour reproduction excluding spherical aberration
- The phase contrast models allow an efficient view of thin or translucent specimens where staining is difficult
- Capable of Kohler illumination, accessories are also available for darkfield and polarization enabling a wide range of applications
- Head is inclined at 30° with interpupillary distance adjustment (Siedentopf type) of 55 to 75mm
- The quintuple reversed nosepiece revolves with click stop
- Includes: blue and green filter, 1 x spare bulb, 2 x spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual
- Images may illustrate the microscope with Coolpix digital camera accessory: please note this is an optional extra and is NOT supplied as standard. For details, please contact Customer Service.
Specifications
1 Ea. |