missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biodesign™ Nylon CellMicroSieves Rolls
Autoclavable and can be repeatedly washed and reused
140.00 € - 238.00 €
Specifications
Quantity | Each |
---|---|
Type | Cell Micro Sieve |
Material | Nylon |
For Use With (Application) | Isolation of Specific Cell Types From a Dissociated Tissue Sample |
Format | Roll |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
12634807
|
Biodesign™
N100R |
100um |
140.00 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
12984267
|
Biodesign™
N10R |
10 μm |
220.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12974267
|
Biodesign™
N15R |
15 μm |
200.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12954267
|
Biodesign™
N25R |
25 μm |
197.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12644807
|
Biodesign™
N50R |
50 μm |
150.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12994267
|
Biodesign™
N8R |
8 μm |
238.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
Description
Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5 μm to 200 μm. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory.AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with Stainless Steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300 mL capacity are autoclavable and reusable.Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.
- A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
- Autoclavable and can be repeatedly washed and reused
- Rapid collection of tissue culture cells without centrifugation
- Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
- Separation of different sized cells from a mixture of cell types
- Concentration and isolation of cells from a bioreactor
- Prefilter to prevent clogging of final filter
Specifications
Each | |
Nylon | |
Roll |
Cell Micro Sieve | |
Isolation of Specific Cell Types From a Dissociated Tissue Sample |