missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ CN/CN-RP 100-5 CN HPLC Column
Carbon Load: 5%; Pore Size: 100 Å; Column Phase: Normal and Reversed Phase
469.00 € - 495.00 €
Specifications
Column Chemistry | Silica |
---|---|
Crosslinking | Cyano |
For Use With | HPLC |
Functionality/Interaction Type | p-p, Polar, Hydrophobic |
Hydrophobicity | Yes |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10328681
|
Macherey-Nagel™
720090.40 |
4 mm |
469.00 €
Each |
In Stock
Log in to see stock. |
|||||
10266311
|
Macherey-Nagel™
720090.46 |
4.6 mm |
495.00 €
Each |
In Stock
Log in to see stock. |
|||||
Specifications
Silica | |
HPLC | |
Yes | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
CN | |
60°C | |
Cyano (CN) | |
5% | |
No | |
EC Column |
Cyano | |
p-p, Polar, Hydrophobic | |
250 mm | |
n-heptane | |
5 μm | |
100 Å | |
350 m²/g | |
L10 | |
Silica | |
Mixed Mode | |
Normal and Reversed Phase | |
Analytical HPLC |