missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Amino (NH2) Carbohydrate Analysis HPLC Column, 10 μm, 4 mm x 250 mm
Column Format: Analytical Column; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
Brand: Macherey-Nagel™ 720905.40
This item is not returnable.
View return policy
Specifications
Analytical Column | |
2 mL/min | |
250 mm | |
Acetonitrile/water | |
10 μm | |
1 Ea. | |
60°C | |
Amino (NH2) | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
4 mm | |
Separation of Mono- and Disaccharides | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
Acetonitrile/water | |
L8 | |
Silica | |
No | |
EC Column |