missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 Protect I 720175 Model EC HPLC Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 100 Å; Column Phase: Reversed Phase
625.00 € - 685.00 €
Specifications
Column Format | Analytical Column |
---|---|
For Use With | HPLC |
Length (Metric) | 125 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10400702
|
Macherey-Nagel™
720175.40 |
4 mm |
625.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
10777272
|
Macherey-Nagel™
720175.46 |
4.6 mm |
685.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
Specifications
Analytical Column | |
125 mm | |
5 μm | |
100 Å | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
HPLC | |
5800 psi (400 bar) | |
2 to 8 | |
1 Ea. | |
60°C | |
Silica with Protective Polar Group and Monomeric Modification | |
11% | |
Yes | |
EC Column |