missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-3 C18 HPLC Columns
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase
564.00 € - 682.00 €
Specifications
Column Chemistry | Octadecyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
For Use With | For HPLC, GC, TLC, SPE Applications |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
12412690
|
Macherey-Nagel™
720841.46 |
100 mm | 4.6 mm |
590.00 €
Each |
In Stock
Log in to see stock. |
||||
10726892
|
Macherey-Nagel™
720150.46 |
125 mm | 4.6 mm |
590.00 €
Each |
In Stock
Log in to see stock. |
||||
10124891
|
Macherey-Nagel™
720949.46 |
150 mm | 4.6 mm |
590.00 €
Each |
In Stock
Log in to see stock. |
||||
10236271
|
Macherey-Nagel™
720133.46 |
250 mm | 4.6 mm |
682.00 €
Each |
In Stock
Log in to see stock. |
||||
10449931
|
Macherey-Nagel™
720150.40 |
125 mm | 4 mm |
564.00 €
Each |
In Stock
Log in to see stock. |
||||
10378441
|
Macherey-Nagel™
720133.40 |
250 mm | 4 mm |
641.00 €
Each |
In Stock
Log in to see stock. |
||||
Specifications
Octadecyl | |
Octadecyl | |
Hydrophobic | |
Acetonitrile/water | |
3 μm | |
100 Å | |
Acetonitrile/water | |
C18 | |
15% | |
Yes | |
Stainless Steel |
Analytical Column | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
Spherical | |
2 to 8 | |
1 Ea. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |