missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ SB Quaternary Ammonium Ion Exchange HPLC Column, 10 μm, 4.6 mm x 250 mm
Column Format: Analytical Column; Carbon Load: 10%; Pore Size: 100 Å; Column Phase: Ion Exchange
Brand: Macherey-Nagel™ 720029.46
This item is not returnable.
View return policy
Specifications
Quaternary ammonium | |
Quaternary ammonium | |
Strong ion exchange | |
250 mm | |
0.15 M (NH4)2 HPO4 | |
10 μm | |
100 Å | |
0.15 M (NH4)2 HPO4 | |
60°C | |
Quaternary Ammonium | |
10% | |
No | |
EC Column |
Analytical Column | |
4.6 mm | |
Cation | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
350 m²/g | |
L14 | |
Silica | |
Ion Exchange | |
Ion Exchange |