missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogel™ GPC PSDVB Mixed Mode HPLC Column, 10 μm, 7.7 mm x 300 mm
Column Format: Analytical Column; Pore Size: 10,000 Å; Column Phase: SEC and GPC
Brand: Macherey-Nagel™ 719414
This item is not returnable.
View return policy
Specifications
Polymer | |
Polymer | |
Exclusion Chromatography (SEC) or Gel Permeation Chromatography (GPC) | |
2175 psi (150 bar) | |
Spherical | |
10,000 Å | |
Toluene | |
150°C | |
PSDVB (Polystyrene Divinylbenzene) | |
No | |
GPC Column |
Analytical Column | |
7.7 mm | |
300 mm | |
Toluene | |
10 μm | |
1 Ea. | |
<10 m²/g | |
PSDVB (Polystyrene Divinylbenzene) | |
Mixed Mode | |
Size Exclusion and Gel Permeation | |
SEC, GPC |