missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Maxima BLLS Sterile Latex Cleanroom Gloves
BIOPHARMA

Product Code. 15616097
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile latex cleanroom glove provides extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.

Sterile latex cleanroom glove providing extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.

  • Natural color
  • Hand-specific, anatomically shaped
  • Textured surface for enhanced grip
  • Beaded cuff for stability on the arm
  • Sterility Assurance Level 10-6
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Material Latex
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Size 10
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLLS10
Series BioClean™ Maxima BLLS
Length (English) 24 in.
Length (Metric) 60 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'