missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Sterile Coveralls with Hood and Integrated Boots
BIOPHARMA

Product Code. 15673247
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile protection from head to toe in ISO Class 4 cleanroom environments.

  • ISO Class 4 compatible
  • Sterilized by gamma irradiation
  • Antistatic, low-linting and durable CleanTough™ fabric
  • Zip with front cover
  • Slip-resistant soles
  • Elasticated back, hood, cuffs and ankles
  • ASTM D6978 05 TESTED
  • HELMKE Drum TestedLow-Particulate
  • Sterility Assurance Level 10−6

Compliance

USP: 797, USP: 800, 503B

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size Medium
Color White
Cuff Style Elastic
Sterility Sterile
Certifications/Compliance ISO 9001:2015
Certifications/Compliance (Europe) EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006
Model S-BDFC
Size (English) Chest 36-39 in.
Size (Metric) Chest 92 to 100 cm
For Use With (Application) Cleanroom, Pharma, Controlled Environments, PPE, Pharmacy Compounding, Manufacturing, Industrial
Height (English) 5 ft. 6 in. to 5 ft. 9 in.
Height (Metric) 170 to 176 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.