missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Integrated Boots
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
Description
- ISO Class 4 compatible
- Sterilized by gamma irradiation
- Antistatic, low-linting and durable CleanTough™ fabric
- Zip with front cover
- Slip-resistant soles
- Elasticated back, hood, cuffs and ankles
- ASTM D6978 05 TESTED
- HELMKE Drum TestedLow-Particulate
- Sterility Assurance Level 10−6
Compliance
USP: 797, USP: 800, 503B
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 3X-Large |
Color | White |
Cuff Style | Elastic |
Sterility | Sterile |
Certifications/Compliance | ISO 9001:2015 |
Certifications/Compliance (Europe) | EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006 |
Model | S-BDFC |
Size (English) Chest | 48-51 in. |
Size (Metric) Chest | 124 to 132 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction