missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Advance Sterile Latex Cleanroom Gloves

Produktcode. 12755795
missing translation for 'orderingAttributeHoverText'
Size:
6
6.5
7
7.5
8.5
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.

  • 30 cm (12 in.) mid-arm length for extra protection
  • Powder free latex offers comfort and flexibility
  • Designed to be double-donnable
  • Anatomical, hand-specific shape for maximum comfort
  • Textured surface for better grip
  • Beaded cuff for stability on the arm
  • Non-particulating EasyTear™ packaging
  • Gamma Irradiated sterile
TRUSTED_SUSTAINABILITY

Specificatie

Certifications/Compliance (Europe) EN420:2003 + A1:2009, EN374-5:2016, EN421:2010, EN455-2:2015
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 9
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BASL90
Series BioClean™ Advance BASL
Length (English) 12 in.
Length (Metric) 30.5 cm
Meer weergeven Minder weergeven
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.