missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Standard For ICP, 10,000μg/mL in 5% HNO3, SPEX CertiPrep™
Click to view available options
Quantity:
125 mL
500 mL
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
Analyte | Concentration |
---|---|
Ni | 10,000μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
Packaging | Triple-leached LDPE bottle |
Quantity | 500 mL |
Certificate of Analysis | Assurance Certificate of Analysis reports up to 30 elements at ppb levels. |
Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
Grade | Assurance |
Solvent or Matrix | 5% HNO3 |
Chemical Name or Material | Nickel Standard |
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'