missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Nickel Beaker with Pourout Lip
Click to view available options
Capacity (Metric):
125 mL
250 mL
2000 mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Pourout lip allows for easy pouring
Specifications
Specifications
Description | With pourout lip |
Diameter (Metric) Outer | Top: 137mm; Bottom: 117mm |
Capacity (Metric) | 2000 mL |
Material | Nickel |
Height (Metric) | 171mm |
Type | Beaker |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction