missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Natural PEEK Tubing
Ideal for chromatography applications. PEEK tubing is flexible and easy to cut; provides excellent chemical resistance to both organic and inorganic solvents.
Brand: Cole-Parmer™ 02006-00
This item is not returnable.
View return policy
Description
- PEEK Tubing
- 0.010 in. ID x 1/16 in. OD
- Natural Color
- 5000psi max
- Sterilize with autoclave, ethylene oxide or gamma irradiation
- 5 ft/Pk
Specifications
Tubing | |
Natural | |
Chromatography | |
1/16 in. | |
1.6 mm | |
1.5 m | |
500 psi | |
100°C |
Autoclavable | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
1/100 in. | |
0.25 mm | |
5 ft. | |
PEEK | |
212°F |