missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Inserts for 15 x 45mm 4mL Vials
Thermo Scientific™ National Vial Inserts offer a variety of options incuding glass conical, Polyspring and pulled point.
Brand: Thermo Scientific™ C4015-843
This item is not returnable.
View return policy
Description
Thermo Scientific™ National Vial Inserts offer a variety of options incuding glass conical, Polyspring and pulled point.
- Have a nominal O.D. of 6 or 8mm to fit 15 × 45 4mL vials
- Deactivated inserts are NSC Silanized
Specifications
C4015-843 | |
1 mL | |
National | |
15 x 45 mm 4mL Vials |
Glass | |
Flat Bottom | |
Insert |