Learn More
Thermo Scientific™ 750μL Nonsterile Micro-Centrifugal Filters
Filter volumes as low as 50μL with low hold-up volume with these 750μL polypropylene micro-centrifugal filters.
195.71 € - 217.00 €
Specifications
For Use With (Equipment) | Centrifuge |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Product Line | Target2 |
Type | Microcentrifugal Filter |
Produktcode | Marke | Material (Membrane) | Pore Size | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Material (Membrane) | Pore Size | Preis | Menge & Verfügbarkeit | ||||
10639375
|
Thermo Scientific™
F2517-1 |
Cellulose Acetate | 0.22 μm |
195.71 €
Pack of 100 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
10459624
|
Thermo Scientific™
F2517-10 |
PTFE | 0.45 μm |
195.71 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10743976
|
Thermo Scientific™
F2517-2 |
Cellulose Acetate | 0.45 μm |
195.71 €
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10457234
|
Thermo Scientific™
F2517-3 |
Nylon | 0.2 μm |
195.71 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10129254
|
Thermo Scientific™
F2517-4 |
Nylon | 0.45 μm |
195.71 €
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
10519555
|
Thermo Scientific™
F2517-5 |
PVDF | 0.2 μm |
211.46 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10169424
|
Thermo Scientific™
F2517-6 |
PVDF | 0.45 μm |
217.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11978846
|
Thermo Scientific™
F2517-7 |
Regenerated Cellulose | 0.2 μm |
195.71 €
Pack of 100 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
10179514
|
Thermo Scientific™
F2517-8 |
Regenerated Cellulose | 0.45 μm |
195.71 €
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10137404
|
Thermo Scientific™
F2517-9 |
PTFE | 0.2 μm |
202.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Beschreibung
Filter volumes as low as 50μL with low hold-up volume with these Thermo Scientific™ National 750μL Nonsterile Micro-Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 2mL, capped receiver tube, and can be used with any benchtop microcentrifuge.
- 10,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Spezifikation
Centrifuge | |
Polypropylene | |
Microcentrifugal Filter |
Non-sterile | |
Target2 | |
750 μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.