missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 2mL Nonsterile Centrifugal Filters
Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters
Brand: Thermo Scientific™ F2520-5
128.22 EUR valid until 2024-12-31
Use promo code "21930" to get your promotional price.
This item is not returnable.
View return policy
Description
Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.
- 5,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
PVDF Membrane; 0.2µm Pore Size | |
PVDF | |
Non-sterile | |
Target2 | |
2 mL |
Benchtop or Floor Model Centrifuge | |
0.2 μm | |
Polypropylene | |
Centrifugal Filter |