missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square PETG Platinum Certified Clean™ Biotainer™ Bottle

Product Code. 16410631
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
2 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles ideal for prolonged storage of pH sensitive materials

  • Closures with polyethylene foam core liners for leakproof assurance
  • Products are washed with USP Water for Injection
  • Handled in Class 5 clean rooms with Class 4 packaging/inspection hoods to produce extremely low particulate products
  • Certified and tested to contain less than 1/3 of the particulates allowable according to USP 788 to limit potential particulate contamination
  • Sterile, ready-to-use products with a Sterility Assurance Level of 10-6 inside the container/closure
  • Including two heat-sealed sterile barriers to protect product prior to use
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Capacity (English) 33.8 oz.
Color Clear
Diameter (English) 3.8 in.
Diameter (English) Inner Neck 1.46 in.
Diameter (Metric) Inner Neck 37 mm
Material PETG
No. per Case 35
Sterility Sterile
Temperature Range (Metric) -40°C to 70°C
Weight (English) 17.1 lb.
Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21CFR 177.1315
Autoclavable Not Autoclavable
Mouth Narrow
Height (Metric) 201 mm
Product Type Square Bottle
Width (English) 20 in.
Height (English) 7.9 in.
Closure Size 48 mm
Diameter (Metric) 98 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'