Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack

Safely store, ship and pack light-sensitive liquids with these translucent amber narrow-mouth bottles, featuring robust construction and amber PP closures.
293.91 € - 542.37 €
Specifications
Description | Narrow-Mouth Packaging Bottles |
---|---|
Material | HDPE |
Closure Color | Opaque Amber |
Closure Included | Yes |
Mouth | Narrow |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
10553955
![]() |
Thermo Scientific™
312084-0004 |
125 mL | 24-415 mm |
542.37 €
Pack of 500 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
|||||
10292283
![]() |
Thermo Scientific™
312084-0016 |
500 mL | 28-415 mm |
293.91 €
Pack of 125 |
Estimated Shipment: 01-10-2025
Log in to see stock. |
|||||
Description
Safely store, ship and package light-sensitive liquids with these translucent, amber, high-density polyethylene, narrow-mouth bottles. Thermo Scientific™ Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure have a robust construction for packaging use and feature amber polypropylene closures.
Features:- Excellent impact and chemical resistance
- Include opaque amber polypropylene closures
- Translucent amber bottles provide light protection with the ability to see liquid level
- Leakproof† when used with Nalgene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
Narrow-Mouth Packaging Bottles | |
Opaque Amber | |
Narrow | |
Polypropylene |
HDPE | |
Yes | |
Round | |
Screw (Bulk Packed, Unassembled) |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.