Learn More
Axygen™ MultiRack Racked Tips
MultiRack tip system has been engineered to fit most of the pipettors in the market. It is an interchangeable complete system offered in Bulk, Racked, Filter and Reload packaging styles to meet the variety of needs in the lab setting.
54.00 € - 84.13 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO 13845 |
Format | Hinged Rack |
Packaging | Hinged rack |
Disposable | Single-use |
Product Code | Brand | Rack Color | Volume (Metric) | Tip Style | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Rack Color | Volume (Metric) | Tip Style | Sterility | Price | Quantity & Availability | ||
16382217
|
Axygen™
MR-10XT-R |
Red | 10 μL | Extended Length | Non-sterile |
54.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
16392217
|
Axygen™
MR-10XT-R-S |
Red | 10 μL | Extended Length | Sterile |
62.20 €
Pack of 960 |
In Stock
Log in to see stock. |
||
16372217
|
Axygen™
MR-10XT-L-R-S |
Red | 10 μL | Extended Length, Low Retention | Sterile |
77.08 €
Pack of 960 |
In Stock
Log in to see stock. |
||
16352227
|
Axygen™
MR-200-R |
Yellow | 200 μL | Universal | Non-sterile |
54.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
16362227
|
Axygen™
MR-200-R-S |
Yellow | 200 μL | Universal | Sterile |
62.10 €
Pack of 960 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||
16342227
|
Axygen™
MR-200-L-R-S |
Yellow | 200 μL | Universal, Low Retention | Sterile |
79.35 €
Pack of 960 |
In Stock
Log in to see stock. |
||
16312237
|
Axygen™
MR-300-R |
Green | 300 μL | Universal | Non-sterile |
58.94 €
Pack of 960 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||
16352237
|
Axygen™
MR-300XT-R |
Green | 300 μL | Extended Length | Non-sterile |
58.94 €
Pack of 768 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||
16322237
|
Axygen™
MR-300-R-S |
Green | 300 μL | Universal | Sterile |
62.10 €
Pack of 960 |
In Stock
Log in to see stock. |
||
16362237
|
Axygen™
MR-300XT-R-S |
Green | 300 μL | Extended Length, Low Retention | Sterile |
67.78 €
Pack of 768 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||
16302237
|
Axygen™
MR-300-L-R-S |
Green | 300 μL | Universal, Low Retention | Sterile |
84.13 €
Pack of 960 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||
16342237
|
Axygen™
MR-300XT-L-R-S |
Green | 300 μL | Extended Length, Low Retention, Maxymum Recovery | Sterile |
84.13 €
Pack of 768 |
In Stock
Log in to see stock. |
||
16332217
|
Axygen™
MR-1000XT-R |
Blue | 1250 μL | Extended Length | Non-sterile |
58.94 €
Pack of 768 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||
16342217
|
Axygen™
MR-1000XT-R-S |
Blue | 1250 μL | Extended Length | Sterile |
67.78 €
Pack of 768 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||
16322217
|
Axygen™
MR-1000XT-L-R-S |
Blue | 1250 μL | Extended Length, Low Retention | Sterile |
84.13 €
Pack of 768 |
In Stock
Log in to see stock. |
||
Description
The Axygen MultiRack tip system has been engineered to fit most of the pipettors in the market. It is an interchangeable complete system offered in bulk, racked, filter, and reload packaging styles to meet the variety of needs in the lab setting. The MultiRack tip system offers standard and extended length tips covering volumes from 1 μL to 1250 μL. For racked and reload packaging styles, the tips are pre-loaded into easy-load color-coded deck inserts. With the smaller footprint and reusable rack, this system uses 30% less plastic, minimizing the environmental impact. The stackable design saves critical bench space. Axygen MultiRack Tip System products are made in the USA and meet ISO standards. All tips are free of detectable RNase, DNase, DNA, and pyrogens. For more details visit our Certificates page at www.corning.com/lifesciences.
Features
• Reusable rack with reload systems
• Smaller footprint and stackable design, saving valuable bench space
• Extended tips offered in 10, 300, and 1250 μL (1000 μL extended length) volumes
• Color-coded racks for easy volume identification
Specifications
Autoclavable | |
Hinged Rack | |
Single-use | |
MultiRack |
ISO 13845 | |
Hinged rack | |
Yes | |
Polyethylene |