missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Module Block for Vials

Product Code. 15792599
Click to view available options
Holds:
12 mm Vials
15 mm Vials
16 mm Vials
17 mm Vials
21 mm Vials
23 mm Vials
28 mm Vials
35 mm Vials
This item is not returnable. View return policy
This item is not returnable. View return policy

OHAUS™ Module Block for Vials features close contact of tubes-to-walls allowing for maximum heat retention and is available with or without a thermometer well.

  • Block heater accessories include modular blocks to accommodate almost any sample
  • Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
  • Most blocks feature a thermometer well for measuring block temperature
  • Low temperature covers help to reduce the air flow for additional temperature stability
TRUSTED_SUSTAINABILITY

Specifications

Description Module Block For Vials 23 mm
Holds 23 mm Vials
Material Anodized Aluminum
No. of Places 8
Type Block
Includes With Thermometer Well
Size 1 Block
Tube Size 23 mm
Depth (Metric) Interior 45 mm
Diameter (Metric) Inside 23.8 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'