missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Module Block for Vials
Click to view available options
Holds:
12 mm Vials
15 mm Vials
16 mm Vials
17 mm Vials
21 mm Vials
23 mm Vials
28 mm Vials
35 mm Vials
Description
- Block heater accessories include modular blocks to accommodate almost any sample
- Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
- Most blocks feature a thermometer well for measuring block temperature
- Low temperature covers help to reduce the air flow for additional temperature stability
Specifications
Specifications
Description | Module Block For Vials 25 mm |
Holds | 35 mm Vials |
Material | Anodized Aluminum |
No. of Places | 8 |
Type | Block |
Includes | With Thermometer Well |
Size | 1 Block |
Tube Size | 25 mm |
Depth (Metric) Interior | 45 mm |
Diameter (Metric) Inside | 25.8 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'