missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ Labeling Ribbons

These ribbons have standard scratch, smear and chemical resistance. MiniMark™ Labeling Ribbons for B-7951 and B-7589 materials.

Brand:  Brady™ 710025

 View more versions of this product

Product Code. 11791013

  • 190.00 € / 1 box
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • These ribbons have standard scratch, smear and chemical resistance MiniMark ribbon for B-7951 and B-7589 materials.
  • MiniMark ribbon for B-7951 and B-7589 materials.
Specifications

Specifications

Printer Ribbon
MiniMark Printer
4.3 in.
110 mm
12.7 mm I.D.
110 mm Blue Ribbon (2 Pk.)
General purpose ribbon for all manners of Labeling
Blue
98.4 yd.
90 m
0.5 in. ID
90 m x 110 mm
Ink side out
2 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers