missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Millenia Safety Glasses
Virtually weightless eye protection for the active work environment. Honeywell Safety Products™ Millenia Safety Glasses block UV and provide protection for mechanical work including grinding, turning and milling.
14.00 € - 48.50 €
Specifications
Certifications/Compliance | EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1131, EC Attestation Number EC1131 |
---|---|
Product Type | Safety Glasses |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Product Code | Brand | Frame Color | Lens Tint | Includes | Lens Coating | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Lens Tint | Includes | Lens Coating | Price | Quantity & Availability | ||
12672623
|
Honeywell Safety Products™
1000005 |
Black | Silver Mirror | Flexicord retainer | Impact-resistant, Scratch-resistant, UV-treated |
43.00 €
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||
11807000
|
Honeywell Safety Products™
1000004 |
Black | Silver Mirror | Adjustable, breakaway Flexicord retainer | Impact-resistant, Scratch-resistant, UV-treated |
48.50 €
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||
12682623
|
Honeywell Safety Products™
1000006 |
Blue | Clear | Flexicord retainer | Impact-resistant, Anti-fog, UV-treated |
43.65 €
Each |
In Stock
Log in to see stock. |
||
12602633
|
Honeywell Safety Products™
1000009 |
Silver | Clear | Adjustable, breakaway Flexicord retainer | Impact-resistant, Scratch-resistant, UV-treated |
14.00 €
Each |
In Stock
Log in to see stock. |
||
11836900
|
Honeywell Safety Products™
1000003 |
Black | Yellow | Flexicord retainer | Impact-resistant, Scratch-resistant, UV-treated |
22.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||
Description
- General use and protection against impact (45m/s).
- Suitable for mechanic work: grinding, turning, milling.
- Polycarbonate lenses offer 99.9% UV protection up to 380nm.
- Sensitive Tension Design and Parallel Vision Control.
- A balanced fit and a greater visual comfort.
- A virtually weightless feel.
- Adjustable, breakaway Flexicord retainer.
- Added security and convenience in the active work environment.
- Unique 9 base curved lens design.
- Excellent optical qualities and complete protection.
Specifications
EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1131, EC Attestation Number EC1131 | |
1 Ea. | |
Nylon |
Safety Glasses | |
Polycarbonate | |
UV400 |