missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Micropipettes
Witeg™ Micropipettes is an accurate, robust, and handy single-channel, microliter pipette.
Specifications
Accuracy | 1.6μL |
---|---|
ClipTip | Ejector Tip |
Autoclavable | Autoclavable |
For Use With | Precision Dispensing |
Number of Channels | 1 |
Description
- High quality pipette, made in Germany
- Economically priced
- Perfect for precise laboratory applications
- 7 color-coded single-channel models
- High accuracy and precision according to DIN EN ISO 8655-2
- Ergonomically designed and low weighted
- Optimized spring force for comfortable pipetting
- Robust and stable construction
- Tip ejector and piston made of stainless steel
- Suitable for all established brands of pipette tips
- Completely autoclavable at 121°C (5000mL filter is not autoclavable)
- Individual certificate and serial number
- DE-M marked according to German calibration law
Specifications
1.6μL | |
Autoclavable | |
1 | |
Precision dispensing |
Ejector Tip | |
Precision Dispensing | |
Micropipette | |
1 Each |