Learn More
Micronova™ Novastat™ Anti-Static Tape
A transparent cellophane tape with rubber base adhesive that is unaffected by humidity and seals without creating a static charge. Designed for use in ESD-sensitive environments.
9.93 € - 11.90 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Rubber |
Material | Cellulose |
Sterility | Non-sterile |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
12817023
|
Micronova™
ASTPC-3436 |
Clear | 33 m x 19.03 mm (36 yd. x 0.75 in.) | N/A | |||||
12827023
|
Micronova™
ASTPC-3472 |
Clear | 65.8 m x 19.03 mm (72 yd. x 0.75 in.) | N/A | |||||
12897013
|
Micronova™
ASTPC-172 |
Clear | 65.8 m x 24.5 mm (72 yd. x 1 in.) | N/A | |||||
Description
The Micronova Novastat™ Anti-Static Tape is a transparent amber tape, specially designed with non-hygroscopic properties for sealing and packaging in ESD-sensitive environments. Made with cellophane backing and a rubber based adhesive, it will not create a static charge.
- Cellophane tape with a rubber base adhesive
- Transparent tape for sealing and packaging
- Non-hygroscopic for ESD-sensitive environments
- Will not create a static charge
- Available in a variety of sizes
- Wound on a 1 in. plastic core
Specifications
Not Autoclavable | |
Rubber | |
Cellulose | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.