missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2300 Comfort Coverallls with Hood
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Category III Coverall with 3-piece hood ensures a good fit with half and full face respirators
- Elasticated wrists, waist and ankles.
- Elasticated finger loops prevent sleeve movement whilst working above your head Bound yellow seams
- 2-way front zipper with re-sealable storm flap.
- Breathable SMS back panel.
- Hood, arms, legs and front torso in MICROGARD™ 2300 fabric
- Ensures that there is no risk of delamination should a wearer make contact with a tacky surface
- Air and water vapor permeable back panel ventilates the suit, to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Anti-static certified in accordance with EN 1149-5
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | 3X-Large |
Gender | Unisex |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic, Finger Loops |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'