missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2000 Standard White Coveralls with Collar
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with collar
- White bound seams
- Elasticated hood, waist, wrists and ankles
- Includes fingerloops
- 2-way front zipper with re-sealable storm flap.
- Excellent liquid penetration resistance and barrier to fine particulates (>0.01 microns)
- High quality two-way stretch microporous film provides an effective liquid and particle barrier
- Moisture vapor permeable to help reduce the risk of heat stress
- Silicone free - Critical in paint spraying applications
- Low linting - Reduces the risk of fibre contamination in some critical areas
- Optimised body fit provides wearer comfort and safety
- Anti-static treatment
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | 2X-Large |
Gender | Unisex |
Material | Microporous Polyethylene Film |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper with Storm Flap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction