missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 1500 Plus FR Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Category III Coverall with 3-piece hood
- Stitched seams (Red colour)
- Elasticated wrists, finger loops, waist and ankles.
- 2-way front zipper with re-sealable storm flap.
- Flame retardant and anti-static
- Nonwoven SMMS polypropylene
- Air and water vapour permeable (“breathable”) to help reduce the risk of heat stress
- Anti-staticaccording to EN1149-5
- Optimized body fit ensures full freedom of movement when worn over heat and flame protective clothing (EN ISO 14116 Index 2 or above).
Specifications
Specifications
Product Type | Flame-resistant Coveralls |
Size | X-Large |
Material | SMMS, Polypropylene |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic, Finger Loops |
Neck Style | Hooded |
Hood Type | 3-panel |
Closure Type | 2-way Front Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'