missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ 4000 Coveralls with Hood and Face Seal
Fits full-face respirators and creates a close seal. Ansell Microchem™ 4000 Coveralls with Hood and Face Seal protect against dangerously concentrated chemicals and biological agents.
1460.00 €
Specifications
Product Type | Protective Coveralls |
---|---|
Material | Multi-layer Barrier Laminate Fabric |
Color | Green |
Waist Style | Elastic |
Ankle Style | Elastic, Attached Socks, Boot Overflaps |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15506464
|
Ansell™
GR40T-00151-05-G02 |
X-Large |
1460.00 €
Pack of 8 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
15586454
|
Ansell™
GR40T-00151-03-G02 |
Medium |
1460.00 €
Pack of 8 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
15596454
|
Ansell™
GR40T-00151-04-G02 |
Large |
1460.00 €
Pack of 8 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
15516464
|
Ansell™
GR40T-00151-06-G02 |
2X-Large |
1460.00 €
Pack of 8 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
15526464
|
Ansell™
GR40T-00151-07-G02 |
3X-Large |
1460.00 €
Pack of 8 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Description
- Coverall with elasticated 2-piece hood with neoprene rubber face seal
- Attached Ansell Barrier Gloves, with oversleeves and finger loops
- Integrated socks and boot overflap
- Rear horizontal zip entry
- Elasticated double cuffs (knitted inner cuff), waist and ankles.
- Permeation tested against over 180 chemicals, including chemical warfare agents
- Textile-like inner improves wearer acceptance
- Anti-static according to EN 1149-5
Specifications
Protective Coveralls | |
Green | |
Elastic, Attached Socks, Boot Overflaps | |
Hooded | |
Rear-entry Horizontal Zipper | |
Type 3/4 EN14605, Type 5 EN ISO 13982-1, EN14126, EN1073-2, EN1149-5 | |
None |
Multi-layer Barrier Laminate Fabric | |
Elastic | |
Double, Elastic, Attached Gloves | |
Attached, Neoprene Rubber Face Seal | |
Taped, Welded | |
Hood with neoprene face seal, attached Ansell Barrier™ Gloves, integrated socks with boot overflap | |
Includes Hood with neoprene face seal, attached Ansell Barrier™ Gloves, integrated socks with boot overflap |