missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ 3000 Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Coverall with 2-piece hood
- Double zip closure
- Double cuffs
- Elasticated hood, waist, double cuffs and ankles
- Excellent liquid penetration resistance and barrier to fine particulates (>0.01 microns)
- Moisture vapour permeable (“breathable”) to help reduce the risk of heat stress
- Silicone free for paint spraying applications
- Low linting to reduces the risk of fibre contamination in some critical areas
- Optimised body fit for wearer comfort and safety
- Anti-static according to EN 1149-5
Specifications
Specifications
Product Type | Protective Coveralls |
Size | Large |
Material | Multi-layer Barrier Laminate Fabric |
Color | Yellow |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Double, Elastic |
Neck Style | Hooded |
Hood Type | 2-panel, Elastic |
Closure Type | Double Zipper |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'