missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Micro Hot Plate, Ambient to 371°C, Aluminum

Product Code. 15383757
Click to view available options
Voltage:
240 V
This item is not returnable. View return policy
This item is not returnable. View return policy

Shape: Round; Size: 3.5 in. dia.

Process delicate materials at low temperatures. The Thermo Scientific™ Micro Hotplate offers a compact, benchtop design with variable control, for quick sample testing.

  • Infinitely adjustable, demand-type control provides ±5°C (±9°F) temperature control over the entire operating range
  • Reaches 260°C (500°F) in just 4.5 minutes; 371°C (700°F) in 7.5 minutes
  • Cast-aluminum top plate
  • Embedded heating elements
  • Perforated stainless-steel case
  • Height: 3.75 in. (9.5 cm)
  • Top plate diameter: 3.5 in. (9 cm)
  • Weight: 4 lb. (1.8 kg)
TRUSTED_SUSTAINABILITY

Specifications

Type Hot Plate
Certifications/Compliance UL Listed
Max. Sample Load 1.8 kg
Shape Round
Voltage 240 V
Top Plate Material Aluminum
Size 3.5 in. dia.
Temperature (Metric) Ambient to 371°C
Height (English) 3.75 in.
Height (Metric) 9.5 cm
Wattage 325 w
Electrical Requirements 240 V, 50/60 Hz
Frequency 50/60 Hz
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'