missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Temperature Sensor
Designed for connection to pH meters. Sensing elements of Mettler Toledo Temperature Sensor are housed in tubular stainless steel or glass.
335.00 €
Specifications
Temperature (Metric) Operating | -30°C to +100°C |
---|---|
Type | Sensor |
Material | Glass |
Temperature (Metric) Range | -30°C to +100°C |
Length (English) | 4.72 in. |
Product Code | Brand | Temperature Sensor | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Sensor | Price | Quantity & Availability | |||||
11947781
|
Mettler Toledo™
51343310 |
NTC 10kilohm |
335.00 €
Each |
In Stock
Log in to see stock. |
|||||
11957781
|
Mettler Toledo™
51343312 |
Pt1000 |
335.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Description
- Maximum operating temperature: 302°F (150°C)
- Sensing elements and lead wires are electrically isolated from the outer probe surface for maximum safety
Specifications
-30°C to +100°C | |
Glass | |
4.72 in. | |
-22°F to +212°F |
Sensor | |
-30°C to +100°C | |
120 mm | |
S7 |