missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Gray Label Holders for Wire Shelving

Snap-on plastic holders provide easy identification of shelf contents.

9.40 € - 27.70 €

Specifications

For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Style Solid
Temperature Range (English) -18 to 120.2°F
Temperature Range (Metric) -28 to 49°C
Product Type Label Holder
View More Specs

Products 6
Product Code Brand Label Size (English) Label Size (Metric) Price Quantity & Availability  
Product Code Brand Label Size (English) Label Size (Metric) Price Quantity & Availability  
15986771
View Documents
Metro™
9990P2
19 x 1.25 in. 48 x 3.2 cm
13.40 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
15906781
View Documents
Metro™
9990P30
25 x 1.25 in. 63.5 x 3.2 cm
14.70 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
15916781
View Documents
Metro™
9990P4
43 x 1.25 in. 109.22 x 3.2 cm
19.60 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
15976771
View Documents
Metro™
9990P1
13 x 1.25 in. 33 x 3.2 cm
9.40 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
15926781
View Documents
Metro™
9990P5
55 x 1.25 in. 139.5 x 3.2 cm
27.70 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
15996771
View Documents
Metro™
9990P3
31 x 1.25 in. 72.5 x 3.2 cm
16.30 €
Each
Estimated Shipment: 08-09-2025
to see stock.
Add to basket
 
Description

Description

  • Gray
  • Hold most commercial 1.25 in. (32 mm) labels
  • Labels not included
Specifications

Specifications

Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
-18 to 120.2°F
Label Holder
Plastic
Solid
-28 to 49°C
Gray
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Metro™ Gray Label Holders for Wire Shelving

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado