missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Top-Track Stationary Intermediate Unit Kits
High-density, easy access storage
549.00 € - 569.00 €
Specifications
For Use With (Equipment) | Metro™ MetroMax i™ and Q™ Top-Track™ system |
---|---|
Height (English) | 86 in. |
Height (Metric) | 2185 mm |
Includes | 86 in. Posts, hardware and connecting components |
Product Type | Stationary Intermediate Unit Kit |
Product Code | Brand | Width (English) Shelf | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) Shelf | Price | Quantity & Availability | |||||
15917221
|
Metro™
MXTTA18 |
18 in. |
549.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15927221
|
Metro™
MXTTA24 |
24 in. |
569.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks.
- Stationary intermediate unit helps organize MetroMax i Top-Track storage systems
- Required when the desired length of track exceeds 6405mm (21 ft.)
- 2185mm (86 in.) high posts
Order Info
Shelves are ordered separately.
Specifications
Metro™ MetroMax i™ and Q™ Top-Track™ system | |
2185 mm | |
Stationary Intermediate Unit Kit |
86 in. | |
86 in. Posts, hardware and connecting components |