missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Methionine/Choline Control Diet, Pellet
For the study of non-alcoholic steatohepatitis disease
1445.00 € - 5500.00 €
Specifications
Product Type | Animal Diet |
---|---|
Format | Pellets |
Storage Requirements | Room Temperature |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11495365
|
MP Biomedicals™
0296044110 |
10 kg |
1445.00 €
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11405375
|
MP Biomedicals™
0296044120 |
20 kg |
2390.00 €
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11415375
|
MP Biomedicals™
0296044150 |
50 kg |
5500.00 €
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Methionine/choline control diet (MCCD) triggers the resolution of hepatic inflammatory and fibrotic reactions and hepatocyte apoptosis, suggesting that MCDD-induced steatohepatitis is also reversible
- CD diet is used in Non-alcoholic steatohepatitis study
Specifications
Animal Diet | |
Pellets | |
Room Temperature |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title