missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methanol, Capillary GC Grade; ≥99.9%, Honeywell Riedel-de Haën™
Click to view available options
Quantity:
4 L
4 x 4 L
Packaging:
Glass Bottle
Description
- For GC headspace applications
- Meets USP, Ph. Eur. and ICH requirements
- GC headspace application tested
- Packed under inert gas for longer shelf life
Specifications
Specifications
Melting Point | -95°C |
Color | Colorless |
Density | 0.791g/mL at 25°C, 0.791g/mL at 25°C |
Boiling Point | 64.7°C |
Quantity | 4 L |
Explosion Limit | 0.36 |
Flash Point | 9°C (48.2°F) |
Ignition Point | 725°F |
Odor | Characteristic |
Packaging | Glass Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'