missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Metalware Range™ Aluminum Round Pipet Sterilizing Boxes
Keep pipets sterile with sterilizing boxes. Nickel Electro™ Metalware Range™ Aluminum Round Pipet Sterilizing Boxes can be steam sterilized at 120°C and withstand dry heat temperatures of up to 180°C.
Brand: Nickel Electro™ 6001
This item is not returnable.
View return policy
Descrizione
- Aluminum round profile with lid
- Can be steam sterilized up to 120°C
- Can withstand dry heat up to 180°C
Specifica
Autoclavable | |
Aluminum, Stainless Steel | |
Each | |
407 mm | |
Autoclave |
407 x 64 mm | |
Sterile | |
0.33 kg | |
Sterilizing Box |