missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Hose Barb Pump Connector
Fits flexible tubing. Grant Instruments™ Hose Barb Pump Connector is for use with Grant Refrigerated Baths and Heating Circulators
213.06 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15122605
|
Grant Instruments™
M-HB12 |
Fits Flexible Tubing 12mm I.D | N/A | ||||||
15112605
|
Grant Instruments™
M-HB9 |
Fits Flexible Tubing 9mm I.D | N/A | ||||||
15192595
|
Grant Instruments™
M-HB7 |
Flexible Tubing 7mm I.D. | N/A | ||||||
Description
- Metal pump inlet/outlet connector
- Hose barb stlyle fits flexible tubing
- Temperature range -40 to 120°C
Specifications
-40°C to +120°C | |
Pump Connector | |
Metal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title