missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TMC Hallcrest™ Thermax Chillchecker Temperature Indicators
Provide an irreversible identification for temperature controled issues. TMC Hallcrest™ Thermax Chillchecker Temperature Indicators can be used for transporation and storage of goods applications.
Specifications
Depth (English) | 0.23 in. |
---|---|
Depth (Metric) | 6 mm |
Disposable | Single-use |
Material | PVC |
Width (English) | 1.25 in. |
Description
- Confirmation that the temperatures have not been exceeded.
- Color changes to blue when temperature is reached.
- Easy to use and read.
- Self Adhesive.
- Available temperatures between -17 to 20°C.
- Accurate to +/-1°C
Specifications
0.23 in. | |
Single-use | |
1.25 in. | |
±1°C |
6 mm | |
PVC | |
Temperature Indicator | |
32 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TMC Hallcrest™ Thermax Chillchecker Temperature Indicators