missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ME107
Click to view available options
Size:
7.5
10.5
Description
- High resistance to water based chemicals.
- Good flexibility and elasticity preventing tears.
- Chlorinated to harden and cleanse the surface of the glove
Specifications
Specifications
Back Material | Rubber Latex |
Certifications/Compliance | EN388:2003/4121, EN374:2003/Virus, EN374:2003/ABCKL |
Classification | Category III |
Cuff Material | Natural rubber latex |
Description | Heavy duty chemical protection |
Coating Material | Natural Rubber Latex |
Color | Black |
Disposable | Reusable |
Exterior Finish | Smooth |
Grade | Industrial grade |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'