missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD 12C NT +AK +EK Chemistry Vacuum System
These chemistry vacuum systems have a wide range of applications like evacuation, evaporation and pumping of gases and vapors.
Brand: VACUUBRAND™ 20743600
This item is not returnable.
View return policy
Description
- Provides particularly high pumping speeds and are ideal for higher vacuum requirements, e.g., with high boiling solvents
- Obtains a very good ultimate vacuum even with open gas ballast valve for condensate purge and delivers high pumping speed in a compact design
- Exceptionally high chemical resistance, supporting almost universal usage in chemistry and pharmaceutics
- Inlet separator (AK) retains particles and liquid droplets; waste condenser at the outlet (EK) is highly efficient and compact
- Condenser enables near-complete solvent recovery, efficient recycling and active protection of the environment
- Reduced process time due to particularly high pumping speed even near ultimate vacuum
- Very good ultimate vacuum even with open gas ballast valve for condensate purge
- Whisper-quiet and very low vibration
Order Info
Includes
Specifications
1.5 torr (without Gas Ballast), 3 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
616 x 387 x 395 mm | |
50 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
617.22 mm | |
Diaphragm Pump | |
8 | |
50°F | |
3 | |
230 V |
0.59 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
MD 12C NT +AK +EK | |
-10°C to +60°C | |
40°C | |
7.1/7.8 CFM | |
396.24 mm | |
387 mm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction