missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Chemical I/P™ Precision Pump Tubing

Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical I/P™ Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.

Brand:  Masterflex™ MFLX06475-73

 View more versions of this product

Product Code. 11808552

  • 533.00 € / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Lot-to-lot consistency for superior accuracy and repeatability. Transparent for easy flow monitoring and plasticizer-free to protect fluid purity. Compatible with many challenging fluids including concentrated acids, strong bases and organic solvents.
  • Complies with FDA 21 CFR 175.300, REACH, RoHS, ADCF
  • Best chemical resistance of Tygon formulations
  • Plasticizer-free with low gas permeability
  • Compatible with aggressive chemicals, including MEK.
  • Outstanding chemical resistance. Withstands acetone, DMSO, ketones and more
  • Cost-effective alternative to fluoropolymers or fluoroelastomers
  • FDA compliant
Specifications

Specifications

Pump Tubing
1500 cm
-77°C
Acids, Organic Solvents
0.01 to 8L/min.
8.8 m
Translucent
660 mm
Tygon
chemical, food, beverage and pharmaceutical applications
1 Each
73
3/8 in.
Low
40 psi
57°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers