missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharmaPure™ L/S™ High Performance Precision Pump Tubing
Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ L/S™ High Performance Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.
239.00 € - 286.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PharmaPure |
Overall Length (Metric) | 760 cm |
For Use With (Application) | pharmaceutical, biotech and food applications |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11876753
|
Masterflex™
06435-15 |
15 |
286.00 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
11886753
|
Masterflex™
06435-24 |
24 |
239.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Description
- For applications involving pressure, suction lift, viscous fluids or long tubing life
- Thicker wall compared to precision pump tubing
- Flow ranges are approximate, calculated under the following conditions: 0psig at inlet, 0.5psig at outlet; water temperature at 72°F (22°C)
- Nontoxic and non-hemolytic with excellent biocompatibility
- Long life under pressure up to 60 psi (4 bar)
- Low extractables and low gas permeability
- Meets USP Class VI criteria
- FDA compliant
- Pharmaceutical biotech, and food applications
- Opaque off-white
- Not recommended for use in L/S High-Performance pump heads
Specifications
Pump Tubing | |
PharmaPure | |
pharmaceutical, biotech and food applications | |
8.8 m | |
Opaque Off-white | |
660 mm |
Autoclavable | |
760 cm | |
-51°C | |
Low | |
40 psi | |
132°C |