missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Compact Variable-Speed Pump Drive

Use these drives when you need to pump fluid at a higher rate, but space is limited in your lab. MasterFlex™ L/S™ Compact Variable-Speed Pump Drive delivers versatile performance in limited space.

887.00 € - 1000.00 €

Specifications

Flow Rate 2.1 to 560 mL/min.
Overall Height (Metric) 114 mm
Overall Length (Metric) 13.6 cm
Overall Width (Metric) 132 mm
Reversible Yes
View More Specs

Products 2
Product Code Brand Electrical Requirements Price Quantity & Availability  
Product Code Brand Electrical Requirements Price Quantity & Availability  
11765429
View Documents
Masterflex™
77200-12
12 VDC
887.00 €
Each
Estimated Shipment: 21-02-2025
to see stock.
Add to basket
 
11791349
View accessory products View Documents
Masterflex™
77200-20
115/230 VAC 120 mA
1000.00 €
Each
Estimated Shipment: 12-02-2025
to see stock.
Add to basket
 
Description

Description

Drive accepts two different pump head types: Standard and Easy-Load™. Separate single-turn speed control and on/off switch with green power indicator maintain speed setting while turning pump on/off. Stackable, compact drive is perfect for small work areas.
  • Painted steel housing is IP22 rated. Housing protects drive from vertically falling water
  • MAX button runs pump at maximum rpm—use to prime or to rapidly flush tubing
  • Reversible permanent magnet DC motor lets you pump in either direction
  • Remote control options on the back of pump
  • Start/stop pump via contact closure
Specifications

Specifications

2.1 to 560 mL/min.
13.6 cm
Yes
Pump Drive
114 mm
132 mm
±5%
35–200 rpm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.